Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HFA

Model # :WBB3181444

MPN #: 2049-30-100FC

HFA® Steam Table Pan Lid, Full Curl Edge, Fits Half-Size Pan, Silver, 100/Case

Product Description
For more than 70 years, Handi-foil has been manufacturing innovative aluminum foil bakeware products that have helped thousands of institutional food service companies cook and serve meals in a simple, convenient and efficient manner. If you are in the business of serving food to large numbers of people, with a consistent need to keep food warm, Handi-foil's steam table pan lids are what you need.

Features:
  • Easy clean-up after cooking or serving
  • Great for catering
  • Heavy duty lid


PRICE
$92.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width11-3/16 in
Depth1/2 in

Product Details

TypeLid
MaterialAluminum
Package Quantity100
DescriptionSteam Table Pan Lid
ColorSilver
Manufacturers Part Number2049-30-100FC
ShapeRectangle
BrandHFA