Global Industrial
Model # :WB270217
Global Industrial™ Forkliftable Cylinder storage Caddy, Stationary For 4 Cylinders
|
Questions & Answers (0)
Product Description
Forkliftable Cylinder storage Caddy, Stationary For 4 Cylinders
Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Holds cylinders up to 9" in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Cylinders roll on or off at floor level without lifting or rolling up a ramp. For use with fork width up to 5.5". Dissipative ground chain included for security.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Holds cylinders up to 9" in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Cylinders roll on or off at floor level without lifting or rolling up a ramp. For use with fork width up to 5.5". Dissipative ground chain included for security.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$415.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 23 in |
| Height | 41 in |
| Weight Capacity | 1500 lbs |
| Weight | 111.3 lbs |
| Cylinder Size | Up To 9" Dia. |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable Cylinder Caddy |
| Color | Red |
| Capacity | 4 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 270217 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |