Features:
- Unique design securely holds standard gas cylinders during transport
- Solid steel construction provides rugged long lasting use
- Powder coat blue finish offers an attractive appearance
Weights & Dimensions
| Width | 39-1/8 in |
| Depth | 38-1/4 in |
| Height | 29 in |
| Weight Capacity | 1000 lbs |
| Weight | 207 lbs |
| Cylinder Size | 12-1/2" Dia |
Product Details
| Assembly Required | No |
| Type | Forkliftable Cylinder Caddy |
| Color | Blue |
| Capacity | 1000 |
| Material | Steel |
| Manufacturers Part Number | LP-170 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |