Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270217C

Global Industrial™ Forkliftable Cylinder Storage Caddy, Mobile For 4 Cylinders

Product Description
Forkliftable Cylinder Storage Caddy, Mobile For 4 Cylinders

Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Holds cylinders up to 9" in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Built-in retractable diamond plate ramp. For use with fork width up to 5.5". Dissipative ground chain included for security. Includes 4 inch hard rubber casters (2 swivel) for easy mobility.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$429.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth23 in
Height46 in
Weight Capacity1500 lbs
Weight155.4 lbs
Cylinder SizeUp To 9" Dia.

Product Details

Assembly RequiredYes
TypeForkliftable Cylinder Caddy
ColorRed
Capacity4 Cylinders
MaterialSteel
Manufacturers Part Number270217C
BrandGlobal Industrial

Warranty

Warranty1 yr