Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270218

Global Industrial™ Forkliftable Cylinder storage Caddy, Stationary For 6 Cylinders

Product Description
Forkliftable Cylinder storage Caddy, Stationary For 6 Cylinders

Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Holds cylinders up to 9" in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Cylinders roll on or off at floor level without lifting or rolling up a ramp. For use with fork width up to 5.5". Dissipative ground chain included for security.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth33 in
Height41 in
Weight Capacity1500 lbs
Weight154.3 lbs
Cylinder SizeUp To 9" Dia.

Product Details

Assembly RequiredYes
TypeForkliftable Cylinder Caddy
ColorRed
Capacity6 Cylinders
MaterialSteel
Manufacturers Part Number270218
BrandGlobal Industrial

Warranty

Warranty1 yr