Global Industrial
Model # :WB988840
Global Industrial Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H
|
Questions & Answers (0)
Product Description
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity. 500 lb. capacity cart has 3-1/2" deep 20 gauge trays. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5" polypropylene casters (2 swivel, 2 rigid). Durable powder coat finish. Easy assembly.
PROMOTIONAL PRICE
$161.46was $189.95
Save $28.49 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 32 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Gauge | Legs: 12, Shelves: 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 988840 |
| Brand | Global Industrial |