Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800456

Global Industrial™ Welded Steel Utility Cart w/3 Shelves, 1200 lb. Cap, 30"L x 18"W x 35"H

Product Description
Get inventory rolling faster with better steering and support. This Global Industrial™ All Welded Service Cart simplifies transportation of heavy equipment and materials throughout your facility. Heavy-duty 12 gauge shelves and 10 gauge corner posts each have a durable gray powder coated finish. The smooth and flat flush shelf design provides a convenient work surface and allows for easy loading/unloading of heavy objects. The push/pull steel handle provides an additional 5" to the overall length of cart allowing the user to easily grip and steer with comfort.

Includes the Global Industrial™ Non-Marking 5" Polyurethane Caster Kit which includes 2 swivel wheels with brakes and 2 rigid wheels designed to easily bolt onto carts. Withstands a 1200 lb overall load capacity for strength and rigidity in any application. The cart is all welded and ships assembled. Made in the USA. 1 Year Limited Warranty.

PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Shelf Clearance12 in
GaugeLegs: 10, Shelves: 12 ga

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeFlat
ColorGray
Wheel TypeSolid
Number of Shelves3
MaterialSteel
Manufacturers Part Number800456
BrandGlobal Industrial

Warranty

Warranty1 yr