Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cosco

Model # :WBB2569789

MPN #: 14678BLK1

Cosco® Fold-in-Half Plastic Table, 72" x 30" x 29", Black

Product Description
Cosco's 72" x 30" fold in half blow mold table comes with a steel frame and can be used indoors or outdoors. Made with a strong HDPE top for durability this table sets up and takes down quickly and is easy to store. Non marring foot caps help protect floor surfaces. Open dimensions are 72" x 30" x 29.25". Folded dimensions are 37.75" x 30.38" 3.5". Table weight 25.5 lbs. Table holds 300 lbs. Comes with a 1 year warranty. Black color. Usage Grade: Residential

PRICE
$134.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height29 in

Product Details

Frame Color FamilyBlack
Top Color FamilyBlack
FoldableYes
DescriptionFolding Table
Frame MaterialSteel
Leg TypeC-Leg
Manufacturers Part Number14678BLK1
ShapeRectangle
Top MaterialPlastic
BrandCosco

Warranty

Warranty1 yr