Double-sided, melamine dry-erase board features no-pinch retainers with adjustable pad hooks to accommodate any size easel pad. Stable, tubular-metal easel frame enables two configurations: presentation board and tabletop worksurface. Great for hotels, schools, libraries, hospitals, executive offices, conference rooms, board rooms and more. Folds flat for storage. Tabletop worksurface configuration height: 42". Presentation-board configuration height: 67".
Universal® Foldable Double-Sided Dry Erase Easel, 37.39" x 31.88", White Surface/Black Frame
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Height | 37-1/2 in |
Product Details
| Type | Dry Erase Easel |
| Frame Color Family | Black |
| Color | White |
| Surface Material | Melamine |
| Mobile or Stationary | Stationary |
| Description | Foldable Double Sided Dry Erase Easel |
| Frame Material | Plastic |
| Manufacturers Part Number | UNV43030 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Universal |