Marcal Small Steps 100% Premium Recycled Giant Roll Towels, 5-3/4" X 11", 6 Rolls/Pack - MRC6181PK
|
Questions & Answers (0)
Product Description
Marcal Small Steps 6181 100% Premium Recycled Giant Roll Towels, 5-3/4" x 11", 140/Roll, 6/Pack
U-Size-It™ perforations allow choice of full or half sheet. Two-ply, 11" x 5 3/4" sheets. Absorbent and virtually lint-free with no chlorine, dyes or fragrances. Towel/Wipe Type: Roll Towels; Application: General Purpose. Compliance Standards: Meets or exceeds all EPA Procurement Guidelines for post-consumer recycled content.
U-Size-It™ perforations allow choice of full or half sheet. Two-ply, 11" x 5 3/4" sheets. Absorbent and virtually lint-free with no chlorine, dyes or fragrances. Towel/Wipe Type: Roll Towels; Application: General Purpose. Compliance Standards: Meets or exceeds all EPA Procurement Guidelines for post-consumer recycled content.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 5-3/4 in |
Product Details
| Style | 2 Ply |
| Size Type | 140 |
| Package Quantity | 24 |
| Description | Recycled / Perforated |
| Color | White |
| Manufacturers Part Number | 6181CT |
| Brand | Marcal |