- Dependable all-purpose paper towel for use on a counter-top or in a wall-mounted dispenser
- Sustainable as it is made with recycled content using a chlorine-free process; and the one-ply design further helps reduce waste
- Affordable one-ply design also provides low cost-per-hand-dry in a sustainable solution
- Versatile hand-drying and light cleaning option, good for use in high-traffic environments like schools, restaurants, government buildings, and public restrooms
Georgia-Pacific Professional Pacific Blue C-Fold Paper Towel, 10-1/8"W x 13-3/16"L, White, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 |
| Width | 10-1/8 in |
| Sheet Length | 13-3/16 in |
| Sheet Width | 10-1/8 in |
Product Details
| Type | Single-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 240 |
| Size Type | 240 Sheets/Pack |
| Material | Paper |
| Description | C-Fold Paper Towels |
| Package Quantity | 10 |
| Manufacturers Part Number | 20603 |
| Brand | Georgia-Pacific |