Kleenex® Multi-Fold Paper Towels, 1-Ply, 9.2 x 9.4, White, 150/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Your image is important, especially for your business. Providing top-quality Kleenex® Multifold Paper Towels in your office washroom and kitchen lets your employees and guests know that you care enough to offer the very best experience. This is especially valuable for small offices, boutique retailers, clinics and independent restaurants where every detail contributes to the impression you create. Now more gentle on the skin, each paper towel is made with soft, absorbent material, so users will use fewer paper towels and waste less. Featuring improved softness, these folded towels are designed to dispense one at a time, while bringing the next towel forward for another user. These Kleenex® multifold paper towels meet EPA minimum standards. As a plus, the compact case and universal multifold size also make them easy to store and easy to manage for small businesses with limited space.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 |
| Width | 9-3/16 in |
| Sheet Length | 9-3/8 in |
| Sheet Width | 9-3/16 in |
Product Details
| Type | Multi-Fold Towels |
| Color | White |
| For Use With | B318019 |
| Style | 1 Ply |
| Number of Sheets | 150 |
| Size Type | 150 |
| Material | Paper |
| Description | Multi-Fold Paper Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | KCC01890 |
| Brand | Kleenex |