+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING ALUMINUM RAMP
Folding Portable Ramp is Strong and Lightweight
This ?ramp can be easily carried in the back of your truck or van to move hand trucks with heavy loads over curbs. Foldable ramp is also designed for use by individuals who use wheelchairs, as they meet ADA requirements. Durable aluminum construction is lightweight and corrosion resistant. Ramp surface has a serrated grip surface with debris slots to allow easy cleaning. Comes equipped with carry handle and 1-½" safety side curbs. Folds to 72"L x 14"W x 3"H and weighs just 33 lbs.
Folding Portable Ramp is Strong and Lightweight
This ?ramp can be easily carried in the back of your truck or van to move hand trucks with heavy loads over curbs. Foldable ramp is also designed for use by individuals who use wheelchairs, as they meet ADA requirements. Durable aluminum construction is lightweight and corrosion resistant. Ramp surface has a serrated grip surface with debris slots to allow easy cleaning. Comes equipped with carry handle and 1-½" safety side curbs. Folds to 72"L x 14"W x 3"H and weighs just 33 lbs.
Weights & Dimensions
- Width 29 in
- Length 6 ft
- Weight Capacity 500 lbs
- Height 2 in
- Weight 33 lbs
- Folded Dimensions 15-1/2"W x 3"H
Product Details
- Assembly Required Unassembled
- Type Folding Ramp
- Brand Vestil
- Material Aluminum
- Manufacturers Part Number RAMP-SF
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions for this product.
-
Do we have product instructions?
Question Asked By: July 15, 2011
Answer This Question

Folding Aluminum Ramp RAMP-SF 500 Lb. Capacity
$373.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories