Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218030

MPN #: NPCT

Vestil™ Steel Nesting Platform Cart, 6" Mold-On-Rubber Casters, 50-7/8" x 30-1/8", 1500 lb. Cap

Product Description
The nesting platform truck is ideal for a variety of warehouse settings. The steel platform provides a strong way to transfer heavy loads from workstation to workstation without the need for additional personnel. Multiple units fit inside one another to diminish the use of floor space. A high handle is also included to promote a more ergonomic posture of the user.

Features:
  • Nestable to save valuable warehouse storage space
  • Ideal for places where multiple platform trucks are needed
  • Powder coat finish for durability
  • Two (2) rigid and two (2) swivel rubber wheels makes it easy to maneuver


PRICE
$678.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-7/8 in
Width30-1/8 in
Height38-5/8 in
Weight Capacity1500 lbs
Weight162 lbs
Wheel Diameter6 in
Deck Width30-1/8 in
Deck Length50-7/8 in
Deck Height10-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Wheel Type(2) Rigid, (2) Swivel
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberNPCT
BrandVestil

Warranty

Warranty90 Days