CanDo® Folding Pedal Exerciser, Pre-Assembled
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® fold-up pedal exerciser ships pre-assembled - just add tension knob! This model folds for easy storage, transportation and shipping. Pedal exercisers are inexpensive and portable exercisers for both the upper and lower body. They can be used on the floor for foot pedaling, or on the tabletop for hand pedaling. Wide leg spread and non-marring feet keep exerciser stable even when patient has little muscle control. Wrap around adjustable foot straps for use with or without shoes. Adjustable tension nob allows for easy changes in pedaling difficulty level. Pedal forwards or backwards. Dimensions: 22"L x 17"W x 11"H.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 17 in |
| Height | 11 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Pedal Exercisers |
| Color | Silver Vein |
| Material | Steel |
| Package Quantity | 1 |
| Description | Folding Pedal Exerciser |
| Manufacturers Part Number | 10-0718 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |