New Age Industrial HD U-Boat Stocking/Utility Truck, Aluminum, 60"L x 18"W, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 95762 U-Boat Cart is a heavy-duty, single-platform cart designed for efficient material handling in various industrial and commercial settings. Constructed from durable, all-welded aluminum, this cart boasts a substantial 1500 lb. weight capacity, making it ideal for transporting heavy loads from back rooms to sales floors or directly from delivery trucks into cold storage. It features a zero-turn radius for enhanced maneuverability, equipped with four 5" x 1-1/4" polyurethane plate-type swivel casters on the ends and two 6" x 2" polyurethane plate-type rigid casters in the center for smooth, stable mobility. The robust framework is built with 1-1/2" x 2" x 1/16" wall tubing, and the uprights with 1-3/4" x 1-3/4" x 1/8" wall tubing. This U-Boat cart is proudly Made in the USA and offers a lifetime guarantee against rust and corrosion, along with a 5-year guarantee against defects in material and workmanship. Optional removable shelves can be added for multi-tiered configurations. Color: Silvery White/Dull Gray. Optional Shelves Sold Separately (Model #95762RS)
PRICE
$849.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 52-1/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 51 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Center Wheel Diameter | 6 in |
| Deck Length | 60 in |
| Deck Height | 9-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | 4 Swivel, 2 Rigid |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 95762 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |