Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB442620

MPN #: XL1280

Portable Security Gate 12'W x 7'6" In-Use, 8' Collapsed Height

Product Description
Heavy-Duty Portable Access Control Gates

Portable Access Control Gates are designed to secure areas up to 12' wide, providing a quick and easy way to temporarily seal off access while still allowing multiple entry points. Use Add-On Gates for each additional 6' needed. Gates fit through doorways as small as 28" and roll away for easy storage.

For shorter gates use Heavy-Duty Portable Barrier Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Made in the USA of Recycled Steel
PRICE
$1,749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
1749.00
Buy 5+ units
1659.00Save $90.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Height7-1/2 ft
Weight172 lbs
Folded Width27 in
Gauge14
Expanded Length144 in
Expanded Height90 in
Folded Height96 in
Mounting Bolt Hole Diameter0.375 in
Retracted Width27 in

Product Details

Assembly RequiredYes
Mounting LocationUniversal
MaterialSteel
BrandIllinois Engineered Products
Number of Panels2
TypeStarter
Fillable BaseNo
ColorGray
Folding Gate TypePortable Gate
SeriesHeavy Duty
Caster TypeSwivel
FinishGalvanized
Package Quantity3
Number of Casters6

Warranty

Warranty1 yr