Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wesco

Model # :WB242093

MPN #: 96

Wesco® Folding Stainless Steel Platform Truck 270458 34 x 22.5 770 Lb. Cap.

Product Description
Wesco® FOLDING PLATFORM TRUCK WITH STAINLESS STEEL DECK

Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant premium 304 polished stainless steel deck. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5" rubber casters.

PRICE
$879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width22-1/2 in
Height34 in
Weight Capacity770 lbs
Weight37 lbs
Wheel Diameter5 in
Deck Width22-1/2 in
Deck Length34 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeFolding Platform Truck
Deck Material304 Stainless Steel
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Handle TypeFolding Handle
Surface TypeSolid
MaterialStainless Steel
Manufacturers Part Number96 in
BrandWesco