- Removable handle by nut and bolt
- Deck height: 11-3/8"
- Easy to assemble
- No tools required
- 1-1/2" Lips Up and Tubular Push Handle
- 10" x 3-1/2" Pneumatic Wheels - (4) Rigid
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Semi-Pneumatic Wheel Platform Truck, 1200 lb. Cap., 38-5/16"L x 24"W, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-5/16 in |
| Width | 24 in |
| Height | 38-1/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 66.2 lbs |
| Wheel Diameter | 10 in |
| Deck Width | 24 in |
| Deck Length | 38-5/16 in |
| Deck Height | 11-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Lip Edge Platform Truck |
| Deck Material | Steel |
| Color | Red |
| Wheel Type | Pneumatic |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | 5WTP-2436-LU-10PN-17T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |