Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2320285

MPN #: DY-3072

NPS® Folding Table Dolly For Horizontal Storage, Up To 72"L

Product Description
The DY-3072 Dolly stores and moves folding tables up to 6' long with total ease. Stack up to 12 rectangular tables horizontally on this sturdy, tubular steel dolly. Boasts a 660-lb weight capacity and the brown scratch-resistant powder-coated paint finish resists chipping even after years of rigorous use. Two of the four nylon casters swivel for easy maneuvering. Each caster boasts a 275 lb. weight capacity for a total of 660 lbs. Meets "MAS Certified Green" environmental industrial requirements.

PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth74 in
Height43 in
Weight Capacity1100 lbs

Product Details

Cart TypeTable Cart
For Use WithFolding Tables
StyleHorizontal Stack
Capacity12 Tables
DescriptionFolding Table Dolly
Manufacturers Part NumberDY-3072
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsMAS Certified Green