- Heavy-duty frame with bonded vinyl handle. A real time-saver.
- Same as Item 500 except for two 4.1'' x 10'' Airless rubber wheels.
- Powder coated gray finish base.
- Packed one per carton.
- Shipping weight: 31 lbs.
- UPS linear carton dimensions: 37L x 28W x 15H
- Some simple assembly required.
- Made in the USA.
Stacked Chair Dolly - Airless Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Move up to 16 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution to quick and easy setup time for seating at banquets, lectures, conventions andmeetings. Tough and durable, the Stacked Chair Dolly accommodates most types of stack chairs.
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 34 in |
| Height | 48 in |
| Weight Capacity | 240 lbs |
| Caster/Wheel Size | 4-1/8 x 10 in |
Product Details
| Cart Type | Chair Cart |
| Color | Gray |
| Caster Type | Pneumatic Rubber |
| For Use With | Stacking Chairs |
| Style | Horizontal Stack |
| Country of Origin | Made in USA |
| Capacity | 16 Chairs |
| Material | Steel |
| Description | Stacking Chair Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 500PN |
| Brand | Raymond Products |