Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LaneGard 3

Model # :WBB3172867

MPN #: 154357

LaneGard 3® Folding Type III Barricade, HIP Sheeting, 2-Sided, Right & Left Orientation, 96"L

Product Description
Features and Benefits of Portable Frame:
  • Unique, one-piece design folds for transport and storage and unfolds for deployment
  • Once assembled, LaneGard 3® is always assembled
  • Measures less than 3" thick when folded
  • Tested to Manual for Assessing Safety Hardware (MASH) Guidelines; FHWA Eligibility Letter WZ-336
  • Sets up and tears down in seconds
  • 46"L without centerboards
Features and Benefits of Barricade Boards:
  • Blow-molded from high-density polyethylene and UV-stabilized with reinforced structure
  • Wave design strengthens and stiffens centerboard, reducing sagging and warping
  • Closed ends prevent dirt and moisture from collecting and bees and hornets from building nests
  • Molded-through holes add strength and support, making installations faster
  • Retroreflective sheeting meets all state and federal specifications and is available in Engineer, Hi-Intensity and Diamond Grades
  • FHWA Acceptance Letter WZ-173, WZ-336 and WZ-244


PRICE
$739.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Height64 in
Weight17 lbs
ReflectiveYes
Panel Length96 in
Reflective Stripe Height8
Panel Width8 in

Product Details

Assembly RequiredYes
SheetingHigh Intensity Prismatic Grade
InterlockingNo
Number of Panels3
TypeType III Barricade
FillableNo
ColorWhite
FoldableYes
Panel MaterialPolyethylene
Stripe Color FamilyOrange
Package Quantity1
Manufacturers Part Number154357
Accepts Barricade LightYes
Barricade Frame MaterialPolyethylene
BrandLaneGard 3

Compliance & Certifications

CertificationsMASH, FHWA Eligibility WZ-336, FHWA Acceptance WZ-173, WZ-336, WZ-244