Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239341

Global Industrial Folding Wire Container, 40"L x 32"W x 34-1/2"H, 4000 lb. Capacity, Gray

Product Description
Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.

Add a hinged lid and padlock for security. Mobilize your container by adding a Dolly. Keep contents hidden, secure, and dust free with the durable nylon cover (Each sold separately).

PRICE
$245.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$245.95
Buy 11 units - 24 units
$235.95Save $10.00 (4%)
Buy 25+ units
$219.95Save $26.00 (11%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width32 in
Height34-1/2 in
Size (L x W x H)40 x 32 x 34-1/2 in
Inside Length39-1/2 in
Inside Width31-1/4 in
Inside Height28 in
Weight Capacity4000 lbs
Gate/Open Sides40"

Product Details

Assembly RequiredNo
TypeCollapsible Wire Container
ColorGray
Fork Entry4-Way
LidNo
Capacity21 ft³
MaterialWire Mesh 2" x 2"
Casters IncludedNo
Manufacturers Part Number239341
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr