Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3195557

Global Industrial™ Premium Collapsible Bulk Container, 48"L x 45"W x 51"H, 2000 lb. Cap., Black

Product Description
✓ Holds up to 2,000 lbs. of small parts, tools, & accessories
✓ Built for long-lasting durability
✓ Collapses when not in use for easy storage

The 47 cu. ft. Global Industrial™ Folding Bulk Container is an ideal solution for assembly applications across automotive, aerospace, power equipment, and appliance manufacturing. Constructed from high-density polyethylene, this container with blue and gray latches delivers reliable performance and durability to protect loads of up to 2,000 lbs. This unit features two drop doors, 4-way forklift access, a padded top & bottom, rigid structural foam walls, and an injection-molded, two-piece welded base for superior impact resistance.

  • Container dimensions: 48"L x 45"W x 51"H
  • 4-way forklift access
  • Unit can be stacked when not in use
  • PRICE
    $535.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    $535.00
    Buy 11 units - 24 units
    $509.00Save $26.00 (5%)
    Buy 25+ units
    $469.95Save $65.05 (12%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width45 in
    Height51 in
    Inside Length44-1/2 in
    Inside Width41-1/2 in
    Inside Height44 in
    Inside Bottom Length44-1/2 in
    Inside Bottom Width41-1/2 in
    Stacked Weight Capacity7200 lbs
    Weight Capacity2000 lbs
    Weight179 lbs
    Collapsed Height 29.8 in

    Product Details

    Assembly RequiredNo
    MaterialHigh Density Polyethylene
    Wall TypeSolid
    Manufacturers Part NumberB3195557
    BrandGlobal Industrial
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    StyleStructural Foam Plastic Walls & Injection Molded Plastic Base
    LidNo
    Capacity47 ft³
    Casters IncludedNo
    Return Ratio 1.7:1
    Package Quantity1
    Stack and/or NestStack