JohnDow Steel Follower Plate for 400 lb. Drum - JD-3572
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow Steel Follower Plate For 400lb. Drum – JD-3572
JohnDow Steel Follower Plate is used with JDI grease systems.
JohnDow Steel Follower Plate is used with JDI grease systems.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 20 in |
| Height | 7 in |
Product Details
| Type | 400 Lb. |
| Capacity | 400 gal |
| Material | Steel |
| Description | Follower Plate |
| Manufacturers Part Number | JD-3572 |
| For Use With | Grease Dispenser |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |