Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592221

MPN #: JDL-55

JohnDow Steel Grease System - 400lbs - JDL-55

Product Description
JohnDow Steel Grease System - 400lb. - JDL-55

JohnDow JDL-55 Steel Grease System is made of professional quality and includes all required equipment. This grease system is designed for 400 lb. grease containers and built for durable and reliable operation.

Features:
  • Powered by 50:1 ratio high pressure pump
  • Non-corrosive design for long-term use
  • Heavy-duty control handle
  • Z-swivel for ease-of-use
  • Pressure Ratio: 50:1
  • Air inlet pressure: 70 – 115 psi
  • Air inlet connection: 1/4" NPT (Female)
  • Air motor effective diameter: 2.4" (63mm)
  • Max pressure: 5600 psi
  • Outlet connection: 1/4" NPT (Male)


  • Includes:
  • JDL-3655 50:1 grease pump
  • JD-3567 Drum cover
  • JD-3572 Follower plate
  • JDH-1014 Outlet hose
  • JD-3560 Control handle
  • JD-3840Z Z-swivel


  • PRICE
    $1,099.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Diameter1/4 in
    Hose Length10 ft

    Product Details

    Type400 Lb.
    MaterialSteel
    DescriptionGrease System
    Manufacturers Part NumberJDL-55
    Pump TypeAir/Hydraulic
    BrandJohn Dow Industries