Jewett Cameron Perimeter Patrol™ Steel Base Plate, 24"L x 9"W
Jewett Cameron Perimeter Patrol™ Steel Base Plate, 24"L x 4.75"W
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 24 |
| Width | 4.75 |
Product Details
| Material | Steel |
| Description | Base Plate |
| Color | Yellow |
| Manufacturers Part Number | RF 30005 |
| Brand | Jewett-Cameron |
Related Products
This base support is a 10" x 10" Steel Plate which is welded with a 6" x .083 Gauge x 1 1/4" OD round steel tubing onto it. A hole is drilled 4 1/4" up from bottom to attach to our 8' pole. Four 3/8" pre-drilled holes for anchoring and entire base is powder coated black for rust resistance and visual appeal. Made in the USA.
Use this 27" Mail Boss Surface Mount Post with a Base Plate (not included) for securely mounting any Mail Boss mailbox on a 4"-8" sidewalk or curb (above the road surface). This 27" heavy-duty steel post is made of 10-gauge and 14-gauge galvanized steel with a durable powder-coated finish. Features: Made of heavy-duty galvanized 10 & 14 gauge steel Features durable powder-coated finish Includes 4 mounting bolts and instructions Available in black, granite, white, or bronze Used with Mail Boss Base Plate for mounting onto 4-8" sidewalk or curb Mail Boss Base Plate Sold Separate
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS Welded Wire Fence- Powder Coat Finish Finish 4 Panel Kit Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh ...
3M™ DBI-SALA® 2101634 D-ring Anchorage Plate, Raw Steel Base, Fixed, 310 Cap Lbs2101634 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they ...
Make a perfect Funnel Cake every time with this 6" Mold Ring and Base. It's so easy anyone can do it. Simply pour the batter with a circular or criss cross motion in the inside of the ring...wait a short time...remove the ring...flip and slide the funnel cake away from the base...repeat process. When you are ready to serve, sprinkle with some powdered sugar or serve with your favorite funnel cake topping. Made in the USA