- Follower plate for JDI grease systems
JohnDow Steel Follower Plate for 35 lb. Drum - JD-3570
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13 |
| Width | 13 in |
| Height | 4 in |
Product Details
| Type | 35 Lb. |
| Capacity | 35 gal |
| Material | Steel |
| Description | Follower Plate |
| Manufacturers Part Number | JD-3570 |
| For Use With | Grease Dispenser |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |
Related Products
Features: Easier: Easily connects wood studs, plywood, shelves, equipment and more to Snap-Loc® E-Track Singles and E-Track Logistic Tie-Down for pickups, trucks, trailers, racks, walls, floors, ceilings and more Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever Safer: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage Built To Last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry standard E-Track accessories ...
This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use. Features: Four guide rollers keep the rings aligned Round Smooth Top Plate Two piece rolled structural angle construction Sealed ball bearings for smooth rotation
JohnDow Steel Grease System - 400lb. - JDL-55 JohnDow JDL-55 Steel Grease System is made of professional quality and includes all required equipment. This grease system is designed for 400 lb. grease containers and built for durable and reliable operation. Features: Powered by 50:1 ratio high pressure pump Non-corrosive design for long-term use Heavy-duty control handle Z-swivel for ease-of-use Pressure Ratio: 50:1 Air inlet pressure: 70 – 115 psi Air inlet connection: 1/4" NPT (Female) Air motor effective diameter: 2.4" (63mm) Max pressure: 5600 psi Outlet connection: 1/4" NPT (Male) ...
JohnDow Steel Grease System - 35lb. - JDL-5 JohnDow JDL-5 Steel Grease System is made of professional quality and includes all required equipment. This steel grease system is designed for 35 lb. grease containers and built for durable and reliable operation. Features: Powered by 50:1 ratio high pressure pump Non-corrosive design for long-term use Heavy-duty control handle Z-swivel for ease-of-use Pressure Ratio: 50:1 Air inlet pressure: 70 – 115 psi Air inlet connection: 1/4" NPT (Female) Air motor effective diameter: 2.4" (63mm) Max pressure: 5600 psi Outlet connection: 1/4" NPT (Male) ...
The steel truck dock plate is constructed of high strength INX-55 (55,000 psi) steel. Safety locking legs prevent slippage between truck and dock. Safety tread plate helps provide positive traction. Beveled edges for smooth entry and exit. Chain pickup comes standard. Designed with an 11 degrees bend located 9" from the beveled edge. The legs are 10" from the beveled edge. Manufactured in compliance with OSHA. When using three wheeled pallet trucks, select capacity +20% due to concentrated load center of board. Features: Manufactured from high-strength steel tread plate for maximum ...