Karat® Food Bucket, 32 oz. Capacity, 6-1/2" Dia. x 2-3/8"H, White, 360/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Karat® Food Buckets are great for storing family sized meals on-the-go or for popcorn containers for watching movies with family and friends! Made with PE lining which makes it highly resistant to greasy foods or oil. Paper food buckets are great for storing fried food.
PRICE
$80.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Height | 2-3/8 in |
| Size | 32 oz. |
| Dimensions | 6-1/2" Dia. x 2-3/8"H in |
Product Details
| Type | Bucket |
| Color | White |
| Capacity | 32 oz |
| Made in the USA | No |
| Material | Paper, PE Lining |
| Number of Compartments | 1 |
| Package Quantity | 360 |
| Manufacturers Part Number | FP-PSB32 |
| Microwavable | No |
| Shape | Round |
| Brand | Karat |