Pactiv Evergreen Food Container & Lid Combo, 32 oz. Cap., 5-1/8" Dia. x 4-1/2"H, White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Paper deli containers are a perfect versatile option for customers seeking a paper-based container for both hot and cold applications. Leak resistant lid keeps contents secure during transit. Whether it's a ladle of chili straight from the pot, a few scoops of tuna salad, or ice cream scooped from the freezer, these containers are up to the challenge. Made with heat-resistant materials to help keep your food the right temperature.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 5-1/8 in |
| Height | 4-1/2 in |
| Size | 32 oz. |
| Dimensions | 5-1/8" Dia. x 4-1/2"H in |
Product Details
| Type | Paper Container |
| Color | White |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | D32RB |
| Microwavable | No |
| Shape | Round |
| Brand | Pactiv Evergreen |