Sprayon MR303 Food Grade Release Agent, 12 oz. Aerosol Can - S00303000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
MR303 Food Grade Release Agent is ideal for many materials including wax, rubber, wood, T.F.E., ceramics and most plastics. It is an excellent lubricant for slides, guides, conveyors and packaging equipment. Its non-staining, non-corrosive formula is effective at mold temperatures from 40°F to 550°F. Meets FDA regulations when no more than 10 ppm is applied.
PRICE
$255.00 Sold in packages of 12 / $21.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Lubricant Type | Food Grade |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Food Grade Silicone Mold Release |
| Manufacturers Part Number | S00303000 |
| Crc Cross 1 | 03030 |
| Brand | Sprayon |