Sprayon MR305 Heavy Duty Silicone Release Agent, 12 oz. Aerosol Can - s00305000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
MR305 Heavy Duty Silicone Release Agent is an extra heavy, over 4% concentration of high viscosity silicone. It provides maximum releases under the most severe molding conditions. High purity minimizes crazing, spotting, sticking and other causes of rejection.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Lubricant Type | Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Heavy-Duty Silicone Mold Release |
| Manufacturers Part Number | s00305000 |
| Brand | Sprayon |