Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cecilware GB6M10-LD-U - Cappucino Dispenser, 6 Flavors, Destination Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Cecilware GB6M10-LD-U - Cappucino Dispenser, 6 Flavors, Destination Series

Item #: WBB264727

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,083.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cecilware Cappucino Dispenser, 6 Flavors, Destination Series

Features:
  • Fast Flow – Dispenses beverages 30% faster, reducing wear & tear on major dispenser components.
  • Vacuum Steam Removal System VSRS – Ensures the powdered mix remains dry to eliminate clogging, caking and bridging.
  • Moisture & Powder Collection Tray – Prevents excess moisture & product powder from reaching the vacuum motor.
  • Direct Drive Auger System – Ensures perfect hopper alignment & “silent running”.
  • PowerWhip – Carefully whips the product into a delicious, creamy drink.
  • Self Cleaning – Rinse system is touch button easy & rinses the entire whipper chamber with hot water at the end of each cycle.
  • Quick Change Transparency – Simply lift up 2 tabs and pull out the graphic.
  • Vertical Lift Door – Hinged on top, provides easy access to the inside of the dispenser.
  • FAST Service – Front Access Saves Time, allows access tomajor components through the front of the dispenser.
  • Stainless Drip Trays – Allows for easy cleaning.
  • Easy Bulb Access – New style screw-in bulb.
  • Slanted Whipper Chamber – Provides optimal mixing of product & keeps it flowing away from the motor seal.
  • Molded Fascia – Attractive contemporary design with extra large P.O.S. display, draws customers to the dispenser.
  • Intelligent Technology 2 – Digital dispensers featuring touch pad control & large, two line LCD display.

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES34
    • WIDTH INCHES21-1/2
    • DEPTH INCHES22
    • VOLTAGE120V
    • HOPPER QUANTITY6
    • TANK CAPACITY6 Gallons
    • HOPPER CAPACITY(1) 10 lbs, (5) 5 lbs
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed