Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot Powdered Beverage Dispenser, Three Flavor, 3 Portions/Head

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Hot Powdered Beverage Dispenser, Three Flavor, 3 Portions/Head

Item #: WBB264693

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,921.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hot Powdered Beverage Dispenser-Three Flavor, 3 Portions/Head

Large, Clear-View™ hopper for fast product level visibility

Features
  • Large, bold, front-lit graphics draw more attention and sales
  • Patented safety rib on dispense nozzle and generous cup clearance assures cups don’t catch
  • Direct Drive Hoppers- Self-aligning pin and link hopper drive for durability and easy install
  • Visible dispense spout and cup guide on drip tray clearly indicate cup placement for ease of self-service
  • Generous cup clearance accommodates most cup sizes

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES26-1/2
    • WIDTH INCHES12
    • DEPTH INCHES22
    • VOLTAGE120V
    • HOPPER QUANTITY3
    • HOPPER CAPACITY3.5 Gallon
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed