take 10% off our everday low prices!

Offer applied at final checkout

Stainless Steel Iced Tea Dispensers, 10 Gallon

Stainless Steel Iced Tea Dispensers, 10 Gallon

Item #: WBB264854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $226.95

Save $11.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Iced Tea Dispensers, 10 Gallon

Features
  • Easy to clean.
  • 9" Faucet Clearance
  • Tomlinson No-Drip Faucet.

Product Specifications

  • BRANDGrindmaster-Cecilware
  • MANUFACTURERS PART NUMBERS10
  • HEIGHT INCHES26-1/2 Inches
  • WIDTH INCHES11-3/4
  • DEPTH INCHES--
  • TYPEDispensers
  • DISPENSER CAPACITY10 Gallons
  • WATER FILL TYPEPlumbed
  • TEA BREWING CAPACITY10 Gallons Per Hour
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tea Concentrate Dispenser - 45 Gal./Hr., 37750.0000

Item #: WBB264854

Not Yet Rated

Usually ships in 7 to 10 days

$281.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Iced Tea Dispensers, 10 Gallon

Stainless Steel Iced Tea Dispensers, 10 Gallon

Item #: WBB264854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top