Take 15% off your entire order!

Offer applied at checkout

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Item #: WBB1601379

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Durable, sturdy foam trays help keep food items fresh while displaying them in an appealing way. Food Container Type: Carryout; Material: Foam; Color: White; Depth: 8 1/4 in.

Product Specifications

  • BRANDGenpak®
  • WIDTH INCHES8-1/4
  • LENGTH INCHES5-3/4
  • COLOR FINISHWhite
  • PACKAGE QUANTITY500
  • CONSTRUCTIONFoam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Grocery Paper Bags 6-1/8" x 4-1/8" x 12-7/16" Brown - 500 Pack

Item #: B1601424

Not Yet Rated

Free Shipping

Ships same day.

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Supermarket Trays 8-1/4" x 5-3/4" White - 500 Pack

Item #: WBB1601379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant