Griddles
Free Shipping
Voltage
Type
Brand
Certifications
Width
Material
Height
Color
Price
Related Products
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit. There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to ...
Features: Stainless steel front, top and sides Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack Standing pilot ignition system Removable full-width spillage pan for easy cleaning 3/4 in. top gas connection and gas pressure regulator Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Crown Verity Propane Club Grills are made of 18 gauge Type 304 stainless steel with a #4 finish for corrosion-resistance and long lasting durability. Grill design includes two 30 lb. horizontal propane tanks. 14 gauge stainless steel radiants remain in place during transportation and cleaning. Roll dome hoods helps preheat unit in less than 6 minutes. Stainless steel burners placed every 5-3/4" ensure even heat pattern. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. 2 locking swivel casters and two 14" diameter wheels provide mobility. NSF listed. ...
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor ...