Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249662

MPN #: IR-6B24G

Iron Range 60" Restaurant Range with 24" Griddle, 6 Burner, 280000 BTU, Silver

Product Description
The Iron Range Commercial Gas Range has powerful 30,000 BTU cast iron burners. Each burner has an individual pilot light, removable cast iron grate and instant light flame adjustable control knob. It is constructed with a stainless steel front, sides, back splash and over shelf, and includes casters and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ranges carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless steel front, sides, backsplash and over shelf
  • Heavy duty steel frame
  • Removable, easy to clean 12" x 12" cast iron top grates
  • Removable crumb tray
  • 6" caster kit included- three with lock, three without
Oven Features:
  • 30,000 BTU oven burner
  • Cool to touch oven door handle
  • Two adjustable oven racks per oven cavity
  • Compression spring door system
  • Flame failure safety device
  • Holds full size sheet pans
  • Nano Porcelain chip resistant oven liner
  • Temperature range from 250°F - 550°F
Griddle:
  • 24" raised griddle/broiler with 36,000 total BTU/hour
  • ¾" thick griddle plate
  • 4" wide grease trough
  • 4" welded griddle side shields
  • Stainless steel "U" burner with heat every 6" and valve control every 12"
Control:
  • High performance and efficient cast iron burners each giving off 30,000 BTU/hour
  • Push in knob with efficient Hi-Low burner system


PRICE
$4,495.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth32-5/8 in
Height60-5/16 in
Weight816 lbs

Product Details

Body Color FamilySilver
Oven Door WindowYes
Capacity5.48 (X2) ft³
Surface TypePorcelain
Cooking TimerNo
Made in the USANo
BacksplashYes
MaterialStainless Steel
Ignition TypeStanding Pilot Light
Oven Cleaning TypeManual
Oven Temperature ControlMechanical
Burner TypeOpen
BTU per Burner30000
Manufacturers Part NumberIR-6B24G
Fuel TypeNatural Gas
Number of Burners6
Backsplash DisplayYes
BrandIron Range

Warranty

Warranty1

Compliance & Certifications

CertificationscETLus, ETL-Sanitation