Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225216

MPN #: 59300

Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Product Description
Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Features:
  • G1 Engine
  • 75% efficient - compare to the approximate 50% efficiency of gas ranges
  • 20 power levels
  • 100°-450° F (38°-232° C) range
  • Pushbutton control with digital readout
  • Stainless case top and molded plastic bottom
  • Bright LED digital readout is easy to see
  • Temperature memory - powers up to the last used temperature setting
  • Compact and mobile, no maintenance
  • 100% framed ceramic top for durability
  • 100% factory bench tested for ultimate quality control
  • "Hot" warning display for safety
  • Padded carrying bag 59145 available for safe and convenient transport - sold separately
  • 6' (183 cm) cord and plug
  • 1 year warranty
PRICE
$559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Height3-1/8 in
Dimensions12 x 16 x 3 1/8 in

Product Details

StyleCountertop
Voltage120 V
DescriptionMirage Cadet Induction Range
Manufacturers Part Number59300
Amperage15 A
BrandVollrath

Compliance & Certifications

CertificationsNSF|UL|FCC