Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® Hot Plate Single Burner 6310-1-240 - 240 Volt
See all 8 items in product family

NEMCO® Hot Plate Single Burner 6310-1-240 - 240 Volt

Item #: WBB442209

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 267.85

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
NEMCO® Hot Plate Single Burner 6310-1-240 - 240 Volt

Powerful, oversized NEMCO® burners make an attractive choice for demonstration cooking. Solid-top, cast-iron French burners heat up quickly and evenly, with six heat settings that can take you from a simmer to a boil in minutes. Has a one burner setup that fits most spaces. Durable, stainless steel construction makes cleanup quick and easy. All models equipped with adjustable feet for added convenience.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6310-1-240
    • TYPESingle
    • WIDTH INCHES12
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES5-1/8
    • APPROVALS OR CERTIFICATIONSNSF
    • WATTS2000
    • NUMBER OF BURNERS1
    • PACKAGE QUANTITY1
    • AMPS8.3
    • VOLTS240
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!