Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Syrup Warmer, 1 Gallon

Syrup Warmer, 1 Gallon

Item #: WBB264860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Syrup Warmer, 1 Gallon

Syrup Warmers Keep your syrup hot and fresh. There is nothing better than hot syrup on pancakes, waffles, or french toast. Nothing heats syrup better than a Syrup Warmer from Cecilware. This Syrup Warmer maintains a perfect serving temperature of 125°F, so syrup will not crystallize. Stainless Steel 1 gallon warmer which is 120 Volt, single phase, and plugs-in anywhere. Features a Tomlinson All Plastic Self-Closing faucet.

Product Specifications

  • BRANDGrindmaster-Cecilware
  • MANUFACTURER PART NUMBERSD1
  • TYPESyrup Warmer
  • SIZE7.5 in x 13 in
  • WATTS53
  • CAPACITY1 Gal.
  • VOLTS208
  • AMPS20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Paragon 2028A Pro-Deluxe Warmer Ladle Unit, 9-1/4"W x 11-3/4"D x 9"H - Model A

Item #: B849468

Not Yet Rated

Usually ships in 2 to 5 days

$207.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syrup Warmer, 1 Gallon

Syrup Warmer, 1 Gallon

Item #: WBB264860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant