Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well.
Features
- Heavy duty stainless steel construction
- Adjustable thermostat - 120°F - 212°F
- Temperature indicator settings: High, Medium Low
- Heating system design provides fast preheat
- Accepts 12" x 20" full size pan or fractional sizes
- Cycling indicator light
- cETLus and NSF Certified