Bar & Wine Tools
Brand
Dimensions
Type
Diameter
Handle Type
Material
Color
Length
Width
Height
Capacity
Price
Related Products
Wine displays provide durability and flexibility to your retail merchandising efforts. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for ...
b>Wine Bottle Rack – Wall Mount Wire Shelving Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles.
SupremeMetal SCI-MIC-24 Ice Chest, Portable, 21"W x 23"D x 29"H Challenger Ice Chest, portable, 21"W x 23"D x 29"H, 16" deep, includes drain w/shut off valve, crossed braced legs & casters.
Speed Rail, 5-bottle, 19-1/2"L x 4-5/16"W x 12-5/8"H, with built-in partitions, fits 540 Cambar® series, slate blue
Speed Rail, 7-bottle, 29"L x 6-1/2"W x 14-5/8"H, with built-in partitions, fits 650 and 730 Cambar® series, granite gray, NSF