Condiment Holders & Servers
Brand
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Traex Kondi-Keeper Stainless Steel Condiment Dispensers, 4705, W/ Standard Lid, 3 Inserts Features: Contemporary design Stainless steel condiment dispensers feature stainless steel frames and hinges for easy cleaning and years of durable service. Stainless steel models have no bottom and is meant to sit on ice Not recommended for dishwashers
EZ-Chill® Garnish Centers feature ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Full-size hinged lids will not rust and protect garnishes from spills and contaminants. Attractive stainless steel construction offers years of use. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size With the contemporary design and virtually unbreakable, this condiment dispenser with lid reduces contamination. Features: Self closing lid Positive stacking Refreezable bottles fit under inserts keeping condiments cool and fresh longer Not recommended for dishwashers Clear polycarbonate lid for easy viewing Domed design increases capacity and allows for overfill
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Circular Wire Flight Caddy, WR-1027-06, Hold 3 Glasses, 7" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)