- Includes (2) L1035 bar caddies to hold straws, picks and stir sticks.
- Attractive stainless steel construction adds an upscale look to your bar while offering years of use.
- Hinged transparent plex lids allow for easy viewing of garnishes and will not rust.
Ultimate Garnish Center, 12 3/4"h x 20 7/8"w x 12"d
Write a Review
|
Questions & Answers (0)
Product Description
The Ultimate Garnish Center is perfect for martini garnishes and includes 15 interchangeable inserts allowing you to design the garnish center that best meets your needs. Ultimate Garnish Center features ice liners for use with EZ–Chill® Ice Packs or ice to keep garnishes chilled.
PRICE
$655.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 12 in |
| Height | 12-3/4 in |
| Compartment Size | 12 Pints, 3 Quarts in |
Product Details
| Type | (3) qts; (12) pts; (2) bar caddies; ice liners |
| Capacity | 12 Pints oz |
| Material | Stainless Steel |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | B6766L |
| Brand | San Jamar |