Take 15% off your entire order!

Offer applied at checkout

+

Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE

Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE

Item #: WBB2280943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $311.95

Save $15.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Engel ENG65, High Performance Cooler

This high performance cooler has a roto-molded plastic design for durability. It's filled with a full 2 inches insulation throughout the cooler. The silcone gaskets create a near airtight seal that will never lose it's shape.

  • Up to 10 Day Ice Retention
  • Lockable Lid
  • Non-Skid Feet
  • Self Bailing Drain
  • 10 Year Warranty


Product Specifications

  • BRANDEngel®
  • TYPEPortable Cooler
  • ICE CAPACITY LBS.85 lbs.
  • MANUFACTURERS PART NUMBERENG65
  • DESCRIPTIONHigh Performance Cooler
  • CAPACITY58 Qt.
  • COLORWhite
  • WIDTH INCHES29-1/2
  • DEPTH INCHES17
  • HEIGHT INCHES16-1/2
  • CONSTRUCTIONMDPE
  • WEIGHT LBS26
  • CAN CAPACITY70
  • INTERIOR HEIGHT12
  • MANUFACTURER'S WARRANTY10 Years
  • INTERIOR WIDTH24
  • INTERIOR DEPTH12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Engel®: ENG50 High Performance Cooler, 48 Qt., White, MDPE

Item #: B2345536

Not Yet Rated

Usually ships in 3 to 6 days

$250.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE

Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE

Item #: WBB2280943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Engel® ENG65, High Performance Cooler, 58 Qt., White, MDPE
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant