Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft AWC49 - Wine Cooler, 9"H, 3" Dia., Double Wall Insulation
See all 16 items in product family

American Metalcraft AWC49 - Wine Cooler, 9"H, 3" Dia., Double Wall Insulation

Item #: WBB551706

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($136.00)

Price: $17.00
Product Information
Customer Review
Product Q&A
Wine Cooler, 9"H, 3" Dia., Double Wall Insulation

Double wall construction provides insulation that keeps chilled wine at proper temperature for up to 3 hours. 3" (9.52 cm) diameter of container storage. 5" (12.7 cm) width overall, 9" (23.5 cm) height overall.

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEDouble Wall Acrylic
    • MANUFACTURER PART NUMBERAWC49
    • COLORClear
    • HEIGHT INCHES9
    • CONSTRUCTIONAcrylic
    • STYLEDouble Wall Insulation
    • DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!