Features:
- Durable, break resistant plastic for long lasting use
- Pour spout
- Built-in easy-grip handle
- Built-in hook for hanging/draining
- Dolly easily transports four units
- 7001 and 7005 are made in the USA
- Ice Porter lid sold separately
Weights & Dimensions
| Width | 10 in |
| Depth | 8-3/4 in |
| Height | 2 in |
| Dimensions | 10 x 8 3/4 x 2 in |
Product Details
| Type | Lid for Ice Porter |
| Description | Traex Safety Mate Ice Porter Lid |
| Color | Blue |
| Manufacturers Part Number | 7004 |
| Case Lot | 1 |
| Symbols | Made in USA |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |