Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1132-3-13 One by One Iced Beverage Dispenser 3 Gallon 10-1/4"W x 10-1/4"D x 25-1/2"H Black

Shown in Silver and Black

Cal-Mil 1132-3-13 One by One Iced Beverage Dispenser 3 Gallon 10-1/4"W x 10-1/4"D x 25-1/2"H Black

Item #: WBB1522500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $376.95

Save $18.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The iced beverage dispenser is the perfect solution for the problem of beverages being diluted by ice. The separate ice chamber keeps beverages cold while maintaining the refreshing taste that is desired for any occasion. Product Features: Includes Frame, Dispenser, and Drip Tray, Keeps Beverages Safe From Delusion.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER1132-3-13
  • MANUFACTURERS PART NUMBER1132-3-13
  • CAPACITY GALLONS3
  • HEIGHT INCHES25-1/2
  • WIDTH INCHES10-1/4
  • DEPTH INCHES10-1/4
  • COLOR FINISHBlack
  • DESCRIPTIONCal-Mil 1132-3-13 Black One By One 3 Gallon Beverage Dispenser with Ice Chamber,
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cal-Mil 1132-3-74 One by One Iced Beverage Dispenser 3 Gallon 10-1/4"W x 10-1/4"D x 25-1/2"H Silver

Item #: B1522501

Not Yet Rated

Usually ships in 26 to 29 days

$376.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1132-3-13 One by One Iced Beverage Dispenser 3 Gallon 10-1/4"W x 10-1/4"D x 25-1/2"H Black

Cal-Mil 1132-3-13 One by One Iced Beverage Dispenser 3 Gallon 10-1/4"W x 10-1/4"D x 25-1/2"H Black

Item #: WBB1522500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant