Hand Sinks & Wash Stations
Hand sinks and washing stations provide designated areas for individuals to wash their hands easily and effectively. They are crafted from durable materials such as stainless steel or other robust materials, ensuring longevity and resistance to corrosion. Providing efficient solutions for maintaining cleanliness and compliance with health and safety regulations, sinks and washing stations are ideal for use in commercial and industrial environments.
Most Relevant
Floor Mount Wash Stations

Our floor-mount wash stations provide a durable and practical hygiene solution. Made with heavy-duty materials like stainless steel, these hand wash stations are ideal for areas where wall-mounting isn't possible. We offer wash station sinks with foot pedal for easy control. Wash stations come in various sizes and some models can accommodate multiple people.
| Compare | Image | Length | Width | Height | Handle Style | Mounting Location | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 64 in | 25 in | 45 in | Lever | Floor | Sani-Lav | WBB2099240 | $3,809.99 | ||
![]() | 60 in | 20 in | 39 in | No Faucet | Floor | Best Sheet Metal | WBB3154471 | $3,829.00 | ||
![]() | 64 in | 25 in | 45 in | Foot Pedal | Floor | Sani-Lav | WBB2099239 | $3,374.99 | ||
![]() | 23 in | 20-1/2 in | 46-1/2 in | Sensor | Floor | Sani-Lav | WBB3230762 | $1,779.00 | ||
![]() | 60 in | 20 in | 45 in | - | Floor | Sani-Lav | WBB3231181 | $3,879.00 | ||
![]() | 20 in | 60 in | 10 in | Manual | Floor | Best Sheet Metal | WBB2309529 | $4,449.00 | ||
![]() | 20 in | 42 in | 10 in | Manual | Wall | Best Sheet Metal | WBB2309516 | $2,429.00 | ||
![]() | 100 in | 20 in | 45 in | Knee Pedal | Floor | Sani-Lav | WBB3231075 | $7,659.00 | ||
![]() | 20 in | 60 in | 10 in | Manual | Wall | Best Sheet Metal | WBB2309454 | $2,769.00 | ||
![]() | 44 in | 25 in | 45 in | Foot Pedal | Floor | Sani-Lav | WBB2159385 | $3,425.00 |
Showing 1-10 of 175 results
Wall Mounted Hand Sinks

Our wall-mounted hand sinks are a space-saving solution for efficient handwashing in various commercial, industrial, and medical settings. Made with durable materials, these sturdy hand sinks save floor space by securely mounting to walls. We offer wall-mount hand sinks in various sizes that come equipped with faucets, soap dispensers, and splash guards.
Showing 1-10 of 68 results
Wall Mounted Wash Stations

Wall-mounted wash stations are designed for more extensive cleaning tasks in commercial and industrial settings. These wash stations are made with durable materials and feature a wall-mount design, allowing them to attach securely to walls, providing convenient water access and ample space for washing.
Showing 1-10 of 161 results
Pedestal Hand Sinks

Our pedestal hand sinks offer a standalone solution for handwashing in commercial kitchens, restrooms, and similar settings. Ideal for workspaces where wall-mounting isn't possible, these sinks feature a stable, freestanding pedestal base that supports and provides easy access to the sink's basin. We offer pedestal hand sinks in various sizes that are hand or foot pedal-operated.
Drop-In Hand Sinks

Drop-in hand sinks are handwashing solutions designed for easy installation in commercial settings. Made with durable materials for durability, these drop-in hand wash sinks can be dropped into countertops or cutout surfaces for a seamless and streamlined appearance. Our drop-in sinks come in various sizes and can be used in commercial kitchens, bars, restrooms, healthcare facilities, and more.
Hand Sinks With Eye Wash Faucets

Hand sinks with eye wash faucets are a comprehensive solution that provides a sink for convenient and hygienic handwashing and a faucet specifically for emergency flushing. These sinks with eye washes are ideal for laboratories, healthcare facilities, industrial settings, and more. The eye wash sink faucet can be used to flush the eyes or face from chemical splashes, debris, and other emergencies.